Starter, 2 Speed, Size 2, Open, 600VAC, 120VAC Coil, Alloy Overload

Item #: 85986

Cat #: 520E-COD

UPC: 662072326879

Sign In or Register to view pricing and more.
Documents & Guides
Starter, 2 Speed, Size 2, Open, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Eutectic Alloy Overload, Constant or Variable Torque

Overview

Starter, 2 Speed, Size 2, Open, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Eutectic Alloy Overload, Constant or Variable Torque
Also known as: 662072326879, 520E-COD

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: Starter, 2 Speed
Amps: 45
Mounting: Surface
Volts AC: 600
Size: 2
Volts AC Control: 120
Poles: 3
Amps: 45
Volts AC: 600
Phase: 3
Type: Starter, 2 Speed
Mounting: Surface
Size: 2

Customer Reviews

No reviews for this product
(0)