Dimmer, Slide, LED/CFL, Ivory

Item #: 859835

Cat #: NTCL-250-IV

UPC: 784276107549

Sign In or Register to view pricing and more.
Documents & Guides
Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Ivory

Overview

Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Ivory
Nova T C.L dimmer with wallplate, 250W CFL/LED, 1000W inc/hal, or 3.3A Lutron Hi-Lume A-Series LTE LED Driver (max 10 drivers), 120V in ivory
Also known as: 784276107549, NTCL-250-IV

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 250
Light Technology: LED, CFL, Halogen, Incandescent
Type: Slide
Mounting: Surface
Color: Ivory
Light Technology: LED, CFL, Halogen, Incandescent
Volts AC: 120
Poles: 1
Wattage: 250

Customer Reviews

No reviews for this product
(0)