4" LED Trim, Square Baffle, Satin Nickel/Black
Item #: 859815
Cat #: TLS408SNBB
UPC: 080083575787
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch LED Trim, Square Baffle Trim with Solite(R) Regressed Lens, Black Baffle, Satin Nickel Ring, Shower Rated
Overview
4 Inch LED Trim, Square Baffle Trim with Solite(R) Regressed Lens, Black Baffle, Satin Nickel Ring, Shower Rated
Halo H4 LED is a three part system of 4” recessed downlights with EL406 Series LED Light Engines and TL4 and TLS4 Series LED Trims designed for installation in H4 LED H457 series housings with integral LED dimmable drivers. Halo LED Downlight Trims are offered in lensed baffles and reflectors; and wet location shower rated models. TL4 and TLS4 Series LED Trims are compatible with EL406 LED light engines only. Halo LED offers high quality, fit, finish, and performance in an energy-efficient, high-efficacy downlight.
Also known as: 080083575787, TLS408SNBB
Specifications
Color: | Satin Nickel |
Color: | Satin Nickel |
Customer Reviews
No reviews for this product
(0)