STANDOFF 4" 2 PIECE AL, DRK

Item #: 859786

Cat #: 004400D

UPC: 810039360514

Sign In or Register to view pricing and more.
Documents & Guides
4" Two-Piece Dark Flat Top Standoff Contractor Pack, Quantity 12 = 1 box . Diameter: 1-5/8". Includes: Stainless Steel Hardware. ***Does not include Lag Bolts for Attachment***

Overview

4" Two-Piece Dark Flat Top Standoff Contractor Pack, Quantity 12 = 1 box . Diameter: 1-5/8". Includes: Stainless Steel Hardware. ***Does not include Lag Bolts for Attachment***
Also known as: 810039360514, 004400D

Specifications

Color: Black
Height: 4 in
Length: 4 in
Material: Aluminum
Weight: .708 lbs
Color: Black
Length: 4 in
Weight: .708 lbs
Height: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)