BX ACHCFAL102SOLBLUWHT250CL

Item #: 859782

Cat #: ACHCFAL102SOLBLUWHT250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFAL102SOLBLUWHT250CL HCF-AC-ALUM-10/2-SOL-BLUE/WHITE

Overview

BX ACHCFAL102SOLBLUWHT250CL HCF-AC-ALUM-10/2-SOL-BLUE/WHITE
Also known as: ACHCFAL102SOLBLUWHT250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Material: Copper
Color: Blue/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 2
Color: Blue/White
Volts AC: 600
Package Type: Coil
Length: 250 ft
Material: Copper
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)