![Connector Block, Plug In, 12 Position, Female, 3.5mm, Black Connector Block, Plug In, 12 Position, Female, 3.5mm, Black](https://rexel-cdn.com/products/1615730000isoback.jpg?i=9B30BA2C-BD2F-401E-B139-CD4676BCF24E&f=420)
Connector Block, Plug In, 12 Position, Female, 3.5mm, Black
Item #: 859737
Cat #: 1615730000
UPC: 008190060811
Sign In or Register to view pricing and more.
Documents & Guides
Connector Block, Plug In, 12 Position, Female, 3.5 mm, Black
Overview
Connector Block, Plug In, 12 Position, Female, 3.5 mm, Black
Also known as: 008190060811, 1615730000
Specifications
Gender: | Female |
Type: | Connector Block |
Color: | Black |
Amps: | 17 |
Mounting: | Inline |
Gender: | Female |
Color: | Black |
Mounting: | Inline |
Type: | Connector Block |
Amps: | 17 |
Customer Reviews
No reviews for this product
(0)