Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 100'

Item #: 859638

Cat #: 576-110-100

UPC: 884815779647

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 100 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 100 ft.
Also known as: 884815779647, 576-110-100

Specifications

Length: 100 ft
Gauge: 24
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 100 ft
Color: Blue
Conductors: 4 Pair
Gauge: 24
Material: Copper

Customer Reviews

No reviews for this product
(0)