Braided Sleeving, Expandable, 1", Black

Item #: 859577

Cat #: 170-03014

UPC: 089306330547

Sign In or Register to view pricing and more.
Documents & Guides
Braided Sleeving, Expandable, Fray Resistant, 1" Dia, PET, Black, 50 ft/reel

Overview

Braided Sleeving, Expandable, Fray Resistant, 1" Dia, PET, Black, 50 ft/reel
A versatile and economical general purpose sleeving that resists fraying when cut with ordinary scissors. For use in automotive, industrial and computer applications where the wires, cables and hoses being covered endure frequent handling. It is suited for situations where access to a hot knife is either impractical or impossible.
Also known as: 089306330547, 170-03014

Specifications

Diameter: 1 in
Material: Polyester
Color: Black
Length: 50 ft
Diameter: 1 in
Color: Black
Material: Polyester
Length: 50 ft

Customer Reviews

No reviews for this product
(0)