40W T9 Incandescent Lamp, Clear

Item #: 859506

Cat #: S2421

UPC: 045923024214

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt T9 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt

Overview

40 Watt T9 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Also known as: 045923024214, S2421

Specifications

Shape: T9 (Tubular)
Lumens: 160
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: T9 (Tubular)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 160
Volts AC: 120
Wattage: 40
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)