This product has been discontinued.
This product may not be available in all locations.

Selector Switch, 3-Position, 30mm, Knob, Spring Return from Left
Item #: 85919
Cat #: 800T-J4AP
UPC: 662073114963
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Left, KB7 Cam, 2 Normally Open, 2 Normally Closed, Sealed Switch, Contact Blocks, NEMA 4/13
Overview
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Left, KB7 Cam, 2 Normally Open, 2 Normally Closed, Sealed Switch, Contact Blocks, NEMA 4/13
Also known as: 662073114963, 800T-J4AP
Specifications
Poles: | 2 |
Amps: | 10 |
Type: | Knob, 3-Position, Selector Switch |
Size: | 30 mm |
Color: | Black/White |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Poles: | 2 |
Type: | Knob, 3-Position, Selector Switch |
Color: | Black/White |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Amps: | 10 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)