Contactor, IEC, 23A, 3P, 208/240VAC Coil, 1NC

Item #: 85902

Cat #: 100-C23L01

UPC: 662072597392

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole, 208/240 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 208/240 Volt AC Coil, 1 Normally Closed, Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662072597392, 100-C23L01

Specifications

Poles: 3
Amps: 23
Type: Contactor
Family / Style: 100-C
Volts AC Control: 208/240
Poles: 3
Type: Contactor
Volts AC Control: 208/240
Amps: 23
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)