Maestro Countdown Timer, Biscuit

Item #: 859000

Cat #: MA-T51MN-BI

UPC: 027557290920

Sign In or Register to view pricing and more.
Documents & Guides
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, Color: Biscuit. For use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, Color: Biscuit. For use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Maestro Countdown Timer, Multi-location/single-pole, neutral required, 120V/600W/VA (5A) in biscuit
Also known as: 027557290920, MA-T51MN-BI

Specifications

Wattage: 600
Type: SPST, In-Wall, Electronic
Amps: 5
Volts AC: 120
Family / Style: Maestro
Color: Biscuit
Mounting: Knuckle
Wattage: 600
Amps: 5
Family / Style: Maestro
Mounting: Knuckle
Type: SPST, In-Wall, Electronic
Volts AC: 120
Color: Biscuit

Customer Reviews

No reviews for this product
(0)