Contactor, IEC, 16A, 4P, 208VAC Coil, 4NO

Item #: 85888

Cat #: 100-C16H400

UPC: 662072604021

Sign In or Register to view pricing and more.
Contactor, IEC, 16 Amp, 4-Pole, 208 Volt AC Coil, 4 Normally Open, Main Contact

Overview

Contactor, IEC, 16 Amp, 4-Pole, 208 Volt AC Coil, 4 Normally Open, Main Contact
Also known as: 662072604021, 100-C16H400

Specifications

Type: Contactor
Volts AC Control: 208
Poles: 4
Amps: 16
Family / Style: 100-C
Type: Contactor
Poles: 4
Family / Style: 100-C
Volts AC Control: 208
Amps: 16

Customer Reviews

No reviews for this product
(0)