Timing Relay, 4-Function, 2 Contacts, DPDT, 100-240VAC, 100-125VDC

Item #: 85883

Cat #: 700-HRP42TA17

UPC: 611320480238

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, 4-Function, 1 Instantaneous Contact, 1 Timed Contact, DPDT, 0.05 Second - 300 Hour, Range, 100 - 240 Volt AC, 100 - 125 Volt DC

Overview

Relay, Timing, 4-Function, 1 Instantaneous Contact, 1 Timed Contact, DPDT, 0.05 Second - 300 Hour, Range, 100 - 240 Volt AC, 100 - 125 Volt DC
Lower power consumption and long life. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities. And 700-HR general purpose timing relays feature pin-style terminals and offer multiple voltage inputs. Catalog item 700-HRP42TA17 from Rockwell Automation® is a tube base dial timing relay. Its specifications include: 100-240 V AC 50/60 Hz / 100-125 V DC, double pull double throw, one instant and one timed contact, multi-mode (four functions), and.05 s-300 hr. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320480238, 700-HRP42TA17

Specifications

Range: 0.050 sec - 300 hr
Poles: 2
Type: Relay, Timing, 4 Function
Mounting: Socket
Base: 8-Pin
Volts AC Control Range: 100 - 240
Volts DC Control Range: 100 - 125
Range: 0.050 sec - 300 hr
Type: Relay, Timing, 4 Function
Base: 8-Pin
Volts DC Control Range: 100 - 125
Poles: 2
Mounting: Socket
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)