Thermal-Magnetic Circuit Breaker, 30A

Item #: 85873

Cat #: BAB2030H

UPC: 786679302323

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Quicklag Industrial thermal-magnetic circuit breaker, 30A, BAB type, 10 kAIC, Bolt-on mounting, Two-pole, Non-Interchangeable, 240V

Overview

Eaton Quicklag Industrial thermal-magnetic circuit breaker, 30A, BAB type, 10 kAIC, Bolt-on mounting, Two-pole, Non-Interchangeable, 240V
EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679302323, BAB2030H

Specifications

Poles: 2
Amps: 30
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 30
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)