Incandescent/Halogen Dual Dimmer and Switch, Black

Item #: 858723

Cat #: MA-L3T251-BL

UPC: 027557289740

Sign In or Register to view pricing and more.
Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottom: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Color: Black.

Overview

Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottom: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Color: Black.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557289740, MA-L3T251-BL

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Combo, Decora
Color: Black
Wattage: 300
Poles: 1
Mounting: Knuckle
Amps: 2.500
Volts AC: 120
Type: Combo, Decora
Wattage: 300
Mounting: Knuckle
Family / Style: Maestro
Color: Black
Poles: 1
Amps: 2.500

Customer Reviews

No reviews for this product
(0)