35A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On

Item #: 85870

Cat #: BAB2035

UPC: 786679302354

Documents & Guides
35 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

35 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679302354, BAB2035

Specifications

Amps: 35
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)