Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 14 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications.
Overview
Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 14 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications.
Also known as: 783250301515, 30-151
Specifications
Material: | Polyester, Copper |
Color: | Black |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 20 - 14 |
Material: | Polyester, Copper |
Standards: | California Proposition 65 |
Color: | Black |
Allowable Gauge Range: | 20 - 14 |
Customer Reviews
No reviews for this product
(0)