Cam Type, Detachable Female Plug Set Screw, 125A, Red

Item #: 858556

Cat #: 15D22-UR

UPC: 078477710425

Sign In or Register to view pricing and more.
Documents & Guides
Female, Plug, Detachable, Single Set Screw, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red

Overview

Female, Plug, Detachable, Single Set Screw, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red
15 Series Single Pole Cam-type Female Detachable Plug, Taper Nose, Single Set Screw, Sleeve With Thermoplastic Screw, 600 Volts Rated Up To 150 Amperes Continuous Cable Range # 8- # 2 Awg-Red
Also known as: 078477710425, 15D22-UR

Specifications

Gender: Female
Color: Red
Type: Single Set Screw
Amps: 125
Gender: Female
Type: Single Set Screw
Color: Red
Amps: 125

Customer Reviews

No reviews for this product
(0)