Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Moisture Guard Connector, Moisture Resistant, UV Resistant, Wire Range: 20 - 12 AWG. For use in Landscape Irrigation and Lighting Applications. Package of 100.
Overview
Moisture Guard Connector, Moisture Resistant, UV Resistant, Wire Range: 20 - 12 AWG. For use in Landscape Irrigation and Lighting Applications. Package of 100.
3M™ Scotchlok™ MGC Moisture-Resistant Connector offers a convenient solution to connect wires for landscape irrigation and lighting applications. The mineral oil-based grease inside the connector safeguards against the moisture. It is 600V-rated for building wire and 1000V-rated for sign lighting fixtures or luminaires. 3M™ Scotchlok™ Moisture-Resistant Connector will connect and provide protection for 2 or 3 conductors. This connector is ideal for applications requiring moisture and UV protection. When the connector cap is pressed, a tin-plated brass metal element pushes through the wire insulation, making the connection secure and reliable. The connector housing is weather-resistant for above-ground applications. The connector has a weather-resistant polycarbonate body and withstands temperatures up to 221 degrees F (105 degrees C). C UL Listed and RoHS 2011/65/EU Compliant.
Also known as: 051128568286, MGC-JUG
Specifications
Allowable Gauge Range: | 16 - 12 |
Allowable Gauge Range: | 16 - 12 |
Customer Reviews
No reviews for this product
(0)