15A Commercial Grade Single Receptacle, 5-15R, Light Almond
Item #: 8584
Cat #: 5015-T
UPC: 078477270974
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Light Almond
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Light Almond
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477270974, 5015-T
Specifications
Type: | Grounding, Commercial Grade, Single Receptacle |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Grounding, Commercial Grade, Single Receptacle |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Color: | Light Almond |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)