DECORA PLUS 4W SW

Item #: 858314

Cat #: 5624-2E

UPC: 078477515327

Sign In or Register to view pricing and more.
Documents & Guides
LEV 5624-2E 20A 120/277V 1HP @ 120V 2HP @ 240V BACK & SIDE WIRED FOUR-WAY BLACK SW

Overview

LEV 5624-2E 20A 120/277V 1HP @ 120V 2HP @ 240V BACK & SIDE WIRED FOUR-WAY BLACK SW
4 Way 20A-120/277V Decora Plus Quiet Rocker Switch. Commercial Spec Grade - Black
Also known as: 078477515327, 5624-2E

Specifications

Type: Switch, Self-Grounding
Color: Black
Material: Thermoplastic
Type: Switch, Self-Grounding
Material: Thermoplastic
Color: Black

Customer Reviews

No reviews for this product
(0)