This product may not be available in all locations.
1
more
![Pow-r-way Fusible Plug-in Unit Pow-r-way Fusible Plug-in Unit](https://rexel-cdn.com/products/image.jpg?i=D199D5BC-3F07-4DC8-9C67-1088F075E0A5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Pow-r-way Busway, Fusible Plug-in Unit, 3-pole, 60 Amp, 600 Volt
Overview
Pow-r-way Busway, Fusible Plug-in Unit, 3-pole, 60 Amp, 600 Volt
Also known as: 786683500111, ITAP362
Specifications
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
Type: | Plug |
Class: | R, H, J |
Volts AC: | 600 |
Amps: | 60 |
Material: | Aluminum |
Family / Style: | Pow-R-Way |
Interrupt Rating AC: | 200 kA |
Phase: | 3 |
Mounting: | Surface |
Class: | R, H, J |
Amps: | 60 |
Family / Style: | Pow-R-Way |
Poles: | 3 |
Type: | Plug |
Volts AC: | 600 |
Material: | Aluminum |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)