Plug 30A 250V 3PH 3P4W H/L BW

Item #: 858145

Cat #: AHL1530P

UPC: 032664738012

Sign In or Register to view pricing and more.
Documents & Guides
CWD AHL1530P PLUG 30A 250V 3PH 3P4W H/L BW

Overview

CWD AHL1530P PLUG 30A 250V 3PH 3P4W H/L BW
Also known as: 032664738012, AHL1530P

Specifications

Type: Industrial
Color: Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L15-30R
Type: Industrial
Amps: 30
NEMA Configuration: L15-30R
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)