Contactor, IEC, 43A, 3P, 480VAC Coil, No Auxiliary Contacts

Item #: 85811

Cat #: 100-C43B00

UPC: 662072616437

Sign In or Register to view pricing and more.
Contactor, IEC, 43 Amp, 3-Pole, 480 Volt AC Coil, No Auxiliary Contact

Overview

Contactor, IEC, 43 Amp, 3-Pole, 480 Volt AC Coil, No Auxiliary Contact
Also known as: 662072616437, 100-C43B00

Specifications

Poles: 3
Type: Contactor
Amps: 43
Volts AC Control: 480
Family / Style: 100-C
Poles: 3
Amps: 43
Family / Style: 100-C
Type: Contactor
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)