This product has been discontinued.
9.5W A19 LED Lamp, 22-27K
Item #: 858063
Cat #: 9.5A19/LED/827-22-DIM-120V
UPC: 046677455828
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, A19, 9.5W, 120VDimmable LED Lamp with warm glow effect, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs.
Overview
Dimmable LED Lamp, A19, 9.5W, 120VDimmable LED Lamp with warm glow effect, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs.
Create a warm, relaxing ambiance using Philips LED lamps with warm glow effect. Cutting-edge technology reduces the lamp’s color temperature to a warm glow when dimmed, taking LED lamp dimming to new levels. The 9.5 watt A19 lamps feature a new omnidirectional prism that creates the look and feel of a filament, with a uniform lighting effect for use in most lighting fixtures.
Also known as: 046677455828, 9.5A19/LED/827-22-DIM-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 9.500 |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Wattage: | 9.500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)