Breaker, 15A, 2P, 120/240V, Type QC, 10 kAIC

Item #: 85799

Cat #: QC2015

UPC: 786679309339

Documents & Guides
15 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 786679309339, QC2015

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)