Cable Tie Black 8" 18lb 100

Item #: 857900

Cat #: 8180

UPC: 662381050236

Sign In or Register to view pricing and more.
Documents & Guides
NSI 8180 8" BLACK CABLE TIE 1

Overview

NSI 8180 8" BLACK CABLE TIE 1
Also known as: 662381050236, 8180

Specifications

Color: Black
Length: 8 in
Material: Nylon
Color: Black
Material: Nylon
Length: 8 in

Customer Reviews

No reviews for this product
(0)