Motor Controller, Open Type, 201A, 200 - 480V, 24V AC/DC Coil

Item #: 85785

Cat #: 150-F201NBR

UPC: 662073060062

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 201 Amp, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil

Overview

Motor Controller, SMC-Flex, Open Type, 201 Amp, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil
The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.
Also known as: 662073060062, 150-F201NBR

Specifications

Volts DC Control: 24
Volts AC Control: 24
Amps: 201
Type: Motor Controller
Volts AC Range: 200 - 480
Volts DC Control: 24
Amps: 201
Volts AC Range: 200 - 480
Volts AC Control: 24
Type: Motor Controller

Customer Reviews

No reviews for this product
(0)