This product may not be available in all locations.
1
more

Breaker, Molded Case, 2P, 60A, 480VAC, 250VDC, 14kAIC
Item #: 85780
Cat #: EHD2060
UPC: 786679317488
Documents & Guides
60 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Sign In or Register to view pricing and more.
No associated products found.
Overview
60 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Eaton Series C complete molded case circuit breaker Catalog#:EHD2060 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 60A
Also known as: 786679317488, EHD2060
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 480 |
Poles: | 2 |
Amps: | 60 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts AC: | 480 |
Amps: | 60 |
Volts DC: | 250 |
Poles: | 2 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)