800T PB, 30 mm Potentiometer, 10 k, 10 k, Finger Guards

Item #: 85779

Cat #: 800TC-U29

UPC: 611320517514

Documents & Guides
AB 800TC-U29 10K OHM 800T
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 800TC-U29 10K OHM 800T
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-U29 from Rockwell Automation® is a 30 mm potentiometer with 10 kOhm resistive element. And it has finger guards on terminals. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320517514, 800TC-U29

Specifications

Type: Potentiometer
Family / Style: 800T
Ohms: 10 k
Type: Potentiometer
Ohms: 10 k
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)