Breaker, Molded Case, 250A, 3P, 600VAC, Frame, Trip Unit, Terminals

Item #: 85775

Cat #: HJD3250

UPC: 786679319246

Sign In or Register to view pricing and more.
Documents & Guides
250 Amp, 3-Pole, Series C, NEMA J-Frame, Molded Case, Circuit Breaker, Type HJD, Cable In/Cable Out, 3-pole, 175 Amp, 600 Volt AC, 250 Volt DC, Adjustable Thermal-Magnetic Trip

Overview

250 Amp, 3-Pole, Series C, NEMA J-Frame, Molded Case, Circuit Breaker, Type HJD, Cable In/Cable Out, 3-pole, 175 Amp, 600 Volt AC, 250 Volt DC, Adjustable Thermal-Magnetic Trip
EATON's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north american standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679319246, HJD3250

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250

Customer Reviews

No reviews for this product
(0)