Breaker, Molded Case, 400A, 3P, 600V, 250 VDC, 35 kAIC, Type KD

Item #: 85765

Cat #: KD3400

UPC: 786679349199

Documents & Guides
400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals
All Eaton’s K-Frame circuit breakers are HACR rated. J-Frame circuit breakers are available as individual components (frame, trip unit, terminals), or factory assembled complete breakers. J-Frame circuit breakers with non-interchangeable trip units are suitable for reverse feed use
Also known as: 786679349199, KD3400

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)