Breaker, Bolt On, 30A, 2P, 120V, 10 kAIC, Ground Fault

Item #: 85755

Cat #: QBGF2030

UPC: 786679361306

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 30A, 2P, 120V, 10 kAIC, Ground Fault30 Amp, 2-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.

Overview

Breaker, Bolt On, 30A, 2P, 120V, 10 kAIC, Ground Fault30 Amp, 2-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.
Also known as: 786679361306, QBGF2030

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)