Enclosure, Current Transformer, 40" x 40" x 14", Hinge Cover, NEMA 3R

Item #: 85753

Cat #: A404014CTDP

UPC: 783510141684

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Enclosure, Hinged Cover, NEMA 3R, Front Mount Panel, Bulletin A90CT (Current Transformer), Size/Dims: 40" x 40" x 14", Material/Finish: Galv/Paint, Includes: Wood Panel

Overview

Current Transformer Enclosure, Hinged Cover, NEMA 3R, Front Mount Panel, Bulletin A90CT (Current Transformer), Size/Dims: 40" x 40" x 14", Material/Finish: Galv/Paint, Includes: Wood Panel
Also known as: 783510141684, A404014CTDP

Specifications

Depth: 14 in
Mounting: Surface
Width: 40 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 14 in
Width: 40 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)