Breaker Bolt On, 15A, 1P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 85750

Cat #: QBHW1015

UPC: 786679392003

Documents & Guides
15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679392003, QBHW1015

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)