Sign In or Register to view pricing and more.
Documents & Guides
Medium Hinged-Cover Pull Box, Type 1, 30.00x24.00x10.62, Gray, Steel
Overview
Medium Hinged-Cover Pull Box, Type 1, 30.00x24.00x10.62, Gray, Steel
These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510142766, A30N24CLP
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)