Toggle Switch Wallplate, 2-Gang, Nylon, Black

Item #: 8574

Cat #: 80709-E

UPC: 078477493571

Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Black.
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Black
Also known as: 078477493571, 80709-E

Specifications

Type: Toggle Switch, Standard
Gangs: 2
Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Type: Toggle Switch, Standard
Mounting: Device
Color: Black
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)