Hacksaw Blade, 12"

Item #: 85713

Cat #: 20118232HE

UPC: 082472201185

Documents & Guides
Hacksaw Blade; T2 Technology; Width: 1/2 Inch; Length: 12 Inch; Teeth Per Inch: 32 TPI; Material: Bi-Metal
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hacksaw Blade; T2 Technology; Width: 1/2 Inch; Length: 12 Inch; Teeth Per Inch: 32 TPI; Material: Bi-Metal
T2™ TECHNOLOGY A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades SHATTER-RESISTANT Bi-metal construction allows blades to bend and flex without breaking CUTS THROUGH TOUGH METALS: Black Pipe Unistrut® Copper Pipe Hardened Steel Threaded Rod Rebar
Also known as: 082472201185, 20118232HE

Specifications

Type: Hacksaw Blade, 32 TPI
Length: 12 in
Material: Steel
Type: Hacksaw Blade, 32 TPI
Material: Steel
Length: 12 in

Customer Reviews

No reviews for this product
(0)