![Hacksaw Blade, 12" Hacksaw Blade, 12"](https://rexel-cdn.com/products/lnxv232he.jpg?i=B49AB6E5-1B99-4E30-A362-565459BA40A9&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Hacksaw Blade; T2 Technology; Width: 1/2 In; Length: 12 In; Teeth Per Inch: 32 Tpi; Material: Bi-metal
Overview
Hacksaw Blade; T2 Technology; Width: 1/2 In; Length: 12 In; Teeth Per Inch: 32 Tpi; Material: Bi-metal
T2™ TECHNOLOGY A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades SHATTER-RESISTANT Bi-metal construction allows blades to bend and flex without breaking CUTS THROUGH TOUGH METALS: Black Pipe Unistrut® Copper Pipe Hardened Steel Threaded Rod Rebar
Also known as: 082472201468, 20146V232HE
Specifications
Type: | Hacksaw Blade, 32 TPI |
Length: | 12 in |
Material: | Steel |
Type: | Hacksaw Blade, 32 TPI |
Material: | Steel |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)