
Toggle Switch Wallplate, 1-Gang, 302/304 Stainless Steel
Item #: 85698
Cat #: SS1
UPC: 785007129007
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302/304 Stainless Steel, Device Mount - Color: Stainless Steel.
Sign In or Register to view pricing and more.
Overview
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302/304 Stainless Steel, Device Mount - Color: Stainless Steel.
Also known as: 785007129007, SS1
Specifications
Type: | Toggle Switch |
Mounting: | Device |
Size: | Standard |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Type: | Toggle Switch |
Size: | Standard |
Gangs: | 1 |
Mounting: | Device |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)