
Cold Shrink Termination Kit
Item #: 85692
Cat #: 7622-T-110
UPC: 054007417606
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7620-T & 7690-T Series Termination Kit includes 3 non-skirted, 1-piece, 3-phase terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV. 3M™ Cold Shrink QT-III 7620-T & 7690-T Series Termination Kit is designed for terminating solid dielectric-shielded, medium voltage cables. The UV stable, track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for indoor and weather-protected applications.
Also known as: 054007417606, 7622-T-110, stress kit
Specifications
Volts AC: | 15kV |
Color: | Black |
Allowable Gauge Range: | 3/0 - 300 |
Volts AC: | 15kV |
Allowable Gauge Range: | 3/0 - 300 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)