1/0 AWG XHHW-2 Stranded Copper Black, Cut to Length

Item #: 856822

Cat #: XHHW1/0STRBLK-CUT

UPC:

Sign In or Register to view pricing and more.
1/0 AWG, XHHW-2, Stranded Copper, 600V, Black, Cut to Length

Overview

1/0 AWG, XHHW-2, Stranded Copper, 600V, Black, Cut to Length
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: XHHW1/0STRBLK-CUT

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Gauge: 1/0
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Material: Copper
Length: Cut to Length
Volts AC: 600
Jacket: XLPE
Color: Black
Gauge: 1/0
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)