Cold Shrink, 2 to 1/0 AWG, 8", Black

Item #: 85675

Cat #: 8425-8

UPC: 054007423911

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2 AWG - 1/0 AWG, Insulation Diameter Range: 0.40" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2 AWG - 1/0 AWG, Insulation Diameter Range: 0.40" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
The 3M™ Cold Shrink Connector Insulators are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating temperature range from -40 to 194 deg F.
Also known as: 054007423911, 8425-8

Specifications

Volts AC: 1000
Color: Black
Length: 8 in
Allowable Gauge Range: 2 - 1
Volts AC: 1000
Length: 8 in
Color: Black
Allowable Gauge Range: 2 - 1

Customer Reviews

No reviews for this product
(0)