LED Troffer, 2x2, 36 Watt, 3000 Lumen, 3500K, 120-277V

Item #: 856600

Cat #: 2AVL230LMDREZ1LP840

UPC: 888791585476

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 2x2, 36 Watt, 3000 Lumen, 3500K, 120-277 Volt, 0-10 V Dimmable, Grid Trim, Metal Diffuser, Round Holes

Overview

LED Recessed Troffer, 2x2, 36 Watt, 3000 Lumen, 3500K, 120-277 Volt, 0-10 V Dimmable, Grid Trim, Metal Diffuser, Round Holes
The Avante 2x2 is a general lighting luminaire for large spaces including open offices, circulation areas, classrooms, libraries, cafeterias, airport ticketing and wait areas, and numerous other commercial applications. 
Also known as: 888791585476, 2AVL230LMDREZ1LP840

Specifications

Mounting: Recessed
Length: 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)