Eaton Series C Molded case circuit breaker handle mechanism

Item #: 856455

Cat #: SM600R

UPC: 786679558423

Documents & Guides
MCCB Series C: Handle Mechanisms, Type SM Safety Handle Mechanism, Right-pole, Used with Series C, L-Frame
Sign In or Register to view pricing and more.

No associated products found.

Overview

MCCB Series C: Handle Mechanisms, Type SM Safety Handle Mechanism, Right-pole, Used with Series C, L-Frame
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679558423, SM600R

Specifications

IP/NEMA Rating: NEMA 12
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)