Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Heavy Duty Lineman's Pliers, 9-Inch, High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
Overview
Heavy Duty Lineman's Pliers, 9-Inch, High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
Klein® specializes in the making of the world's finest pliers. Pliers that professionals trust completely. Klein® pliers feel right and work right. They are job matched for every kind of work you do, designed and built to exceptional quality standards in a tradition that dates back to 1857.
Also known as: 092644700446, HD213-9NE
Specifications
Type: | Pliers, Side Cutting Pliers, High Leverage Pliers |
Length: | 9 1/2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Type: | Pliers, Side Cutting Pliers, High Leverage Pliers |
Material: | Steel |
Length: | 9 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)