Contact Block Lamp, 12V DC, Red

Item #: 856422

Cat #: KA2-2011

UPC: 320500240349

Sign In or Register to view pricing and more.
Documents & Guides
Red, 12V DC, LED Lamp.

Overview

Red, 12V DC, LED Lamp.
Also known as: 320500240349, KA2-2011

Specifications

Type: Accessories, LED, Lamp
Color: Red
Volts DC Control: 12
Lumens: 250
Type: Accessories, LED, Lamp
Volts DC Control: 12
Color: Red
Lumens: 250

Customer Reviews

No reviews for this product
(0)