Proximity Sensor, Inductive, 30mm, 12-48VDC, 15mm Sensing, Shielded

Item #: 856116
Cat #: XS630B1PAL5TF
UPC: 389119027321
Sign In or Register to view pricing and more.
Proximity Sensor, Inductive, 30 mm, 12 - 48 Volt DC, 15 mm Sensing Distance, Shielded, Nickel Plated Brass, 5 meter Cable

Overview

Proximity Sensor, Inductive, 30 mm, 12 - 48 Volt DC, 15 mm Sensing Distance, Shielded, Nickel Plated Brass, 5 meter Cable
Also known as: 389119027321, XS630B1PAL5TF

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Length: 2 m
Volts DC Range: 48, 12
Diameter: 30 mm
Poles: 1
Material: Brass
Standards: California Proposition 65
Type: Inductive, Proximity Switch
Length: 2 m
Diameter: 30 mm
Material: Brass
Mounting: Panel
Volts DC Range: 48, 12
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)