Long Nose Pliers, Insul, Cut, 8" L

Item #: 85584

Cat #: D203-8-INS

UPC: 092644710292

Sign In or Register to view pricing and more.
Long Nose Pliers, Insulated, 8-Inch, Individually tested Insulation that exceeds the IEC 60900 and ASTM F1505 standards, and clearly marked with the official 1000-volt rating symbol

Overview

Long Nose Pliers, Insulated, 8-Inch, Individually tested Insulation that exceeds the IEC 60900 and ASTM F1505 standards, and clearly marked with the official 1000-volt rating symbol
Also known as: 092644710292, D203-8-INS

Specifications

Type: Pliers, Long Nose Pliers, Insulated, Side Cutting Pliers
Color: Orange
Length: 8 in
Standards: California Proposition 65
Type: Pliers, Long Nose Pliers, Insulated, Side Cutting Pliers
Length: 8 in
Color: Orange
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)